Shop All Spray Paint
Spaz Stix
Hot Pink Fluorescent Aerosol Paint - 3.5 oz
Mfr # SZX02009
Zoro # G410735957
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Net Weight 3.5 oz
- Color Family Pinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX02009
- Zoro # G410735957
- UPC # 739792034206
- Country of Origin China
- Category Spray Paint
Details
Color | Fluorescent Pink |
Net Weight | 3.5 oz |
Color Family | Pinks |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (1690830V)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152125)
- ZAR Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 1 qt (33012)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knit (927)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- RUST-OLEUM High Temperature Spray Paint, Aluminum, Flat, 15 oz (V2116838)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1431)
- RUST-OLEUM Smokey Beige, Satin, 12 Oz (334092)
- MAKE IT LAST Clear, Satin, 6 oz (18200)
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- Spaz Stix Spray Paint