Shop All Spray Paint
Spaz Stix
Green Fluorescent Aerosol Paint - 3.5 oz
Mfr # SZX02159
Zoro # G410735759
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Net Weight 3.5 oz
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX02159
- Zoro # G410735759
- UPC # 739792034282
- Country of Origin China
- Category Spray Paint
Details
Color | Fluorescent Green |
Net Weight | 3.5 oz |
Color Family | Greens |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Semi-Gloss Clear Oil-Based Polyurethane Spray 11.5 oz (DFT023S/54)
- WORK TOOLS Mini Paint Roller Frame & Cover, 10 PK (25009)
- SUPER SEAL Premium Crack Filler, Super Seal, 1 gal. (52601)
- CABOT Solid Oil Stain, Ultra White, Flat, 1gal (140.0006712.007)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- RUST-OLEUM Spray Paint, Banner Red, Gloss, 12 oz (1666830)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- RUST-OLEUM 10 oz. Flat Black Overall Spray Paint (V2404830V)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (247564)
- Spaz Stix Spray Paint & Primer