Shop All Spray Paint
Spaz Stix
Fire Red Fluorescent Aerosol Paint - 3.5 oz
Mfr # SZX02309
Zoro # G910735792
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Fluorescent
- Net Weight 3.5 oz
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX02309
- Zoro # G910735792
- UPC # 739792034244
- Country of Origin China
- Category Spray Paint
Details
Color | Red Fluorescent |
Net Weight | 3.5 oz |
Color Family | Reds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- MODERN MASTERS Metallic, Rose, 6 Oz (ME24632)
- BESTT LIEBCO Floor Applicator Pad Refill, 16" (997155160)
- MODERN MASTERS Metallic Paint, WaterBase, Pewter, 1 gal (ME209)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- MOTOSHIELD PRO Metal Protectant Spray 200 ml (370-020)
- RUST-OLEUM Gunmetal Gray, Flat Metallic, 11 oz (353091)
- U-POL PRODUCTS U-Pol Products UP4883 Raptor Black Aerosol (UPL-UP4883)
- RUST-OLEUM Black, Matte, 11 oz (276779)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Gloss, 15 oz (V2170838)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hot Pink Paint+Primer Spray Paint 12 oz (K02708007)
- Spaz Stix Spray Paint & Primer