Shop All Spray Paint
Spaz Stix
Candy Yellow Aerosol Paint - 3.5 oz
Mfr # SZX15259
Zoro # G710833278
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Candy Yellow
- Net Weight 3.5 oz
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX15259
- Zoro # G710833278
- UPC # 739792024580
- Country of Origin China
- Category Spray Paint
Details
Color | Candy Yellow |
Net Weight | 3.5 oz |
Color Family | Yellows |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 3' x 3/16in Airless Hose Assembly, 3300 PSI (13-792)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-2402)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- SPAZ STIX Spaz Stix SZX00119 High Gloss Black & Backer Paint - Aerosol 3.5 oz (SZX00119)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- KRYLON INDUSTRIAL Spray Paint, Leather Brown, Gloss, 12 oz (K02501A07)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376900)
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- Spaz Stix Spray Paint