Shop All Spray Paint
Spaz Stix
Candy Gold Aerosol Paint - 3.5 oz
Mfr # SZX15209
Zoro # G010833220
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Candy Gold
- Net Weight 3.5 oz
- Color Family Golds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spaz Stix
- MFR # SZX15209
- Zoro # G010833220
- UPC # 739792023668
- Country of Origin China
- Category Spray Paint
Details
Color | Candy Gold |
Net Weight | 3.5 oz |
Color Family | Golds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Flat, Black, 1 gal (7776-402)
- ZINSSER Company 260925 1 Quart Peel Stop Triple Thick (ZI327549)
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPS x 3/8in NPT, 250 PSI for Binks (29-1571)
- GRACO Packing, O-ring (117285)
- SPAZ STIX Ultimate Mirror Chrome Aerosol Paint - 3.5 oz (SZX10009)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- SPAZ STIX Spaz Stix SZX00119 High Gloss Black & Backer Paint - Aerosol 3.5 oz (SZX00119)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- KRYLON RTA9213 12 oz. Aluminum Rust Tough Spray (K09213008)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TOUCHNTONE Gray, Flat, 10 oz (55279830)
- Spaz Stix Spray Paint