Shop All Wood Screws
Spax
Wood Screw, 6 in, Washer Head Torx Drive, 12 PK
Mfr # 45818208015243
Zoro # G805305741
product price: $24.49
/pk 12, $2.04/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Washer
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 45818208015243
- Zoro # G805305741
- UPC # 712216024359
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
SPAX PowerLags offer the largest selection of code-recognized structural wood-to-wood fasteners in the industry. Featuring SPAX patented thread technology they require no pre-drilling and drive faster and easier than conventional lags and other structural lag screws. HCR high corrosion resistant coating option for use in interior or exterior applications including treated lumber. The low-profile large diameter head design provides outstanding clamping force and improved aesthetics. Deep T-Star drive offers excellent bit engagement without requiring a ôspecialö driver bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 60 mm L, 3 PK (933124)
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 5/16 in Ht, 5 PK (MPB3253)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E-B7)
- SPAX Wood Screw, 3 in, Washer Head Torx Drive (4581820800765)
- SPAX Wood Screw, 4 in, Washer Head Torx Drive, 12 PK (45818208010043)
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK (45818208012743)
- SPAX Wood Screw, 5 in, Washer Head (4581820801275)
- SPAX CONSTRUTN SCREW #8X1-1/4in. (42318704003268)
- SPAX Wood Screw, 5 in, Round Head Hex Drive (4571820801275)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02578)
- Spax Self-Tapping Screws