Shop All Wood Screws
Spax
Wood Screw, 6 in, Washer Head
Mfr # 4581820801525
Zoro # G701293562
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 6 in
- Head Type Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4581820801525
- Zoro # G701293562
- UPC # 712216023154
- Country of Origin China
- Category Wood Screws
Dimensions
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Item | Wood Screw |
Description
Spax Powerlags 6 in. L Washer Head Construction Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 35 mm, Steel, Plain, 100 PK (M21520.080.0025)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (571779-100)
- SPAX Wood Screw, 5/16 in, 6 in, 5 PK (45818208015243)
- SPAX CONSTRUTN SCREW #8X3-1/8in. (42318704003168)
- SPAX Wood Screw, 6 in, Washer Head Torx Drive, 12 PK (45818208015243)
- SPAX Wood Screw, 3 in, Washer Head Torx Drive (4581820800765)
- SPAX 10x2-1/2 Mp Fh Int Screw (4191020500604)
- SPAX Wood Screw, 5 in, Washer Head (4581820701275)
- FASTENMASTER Fastenmaster 5915293 Flatlok No. 14 x 2.88 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915293)
- Spax Wood Screws