Shop All Wood Screws
Spax
Wood Screw, 5/16 in, 8 in, Torx Drive, 5 PK
Mfr # 45818208020343
Zoro # G206871968
product price: $185.99
/pk 5, $37.20/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 45818208020343
- Zoro # G206871968
- UPC # 712216024366
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Structr Screw 5/16X6", 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 8 in, Stainless Steel, Hex Hex Drive, 5 PK (53559)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34185.015.5152)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M55450.240.0001)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0475)
- SPAX Wood Screw, #9, 2-1/2 in, Torx Drive, 5 PK (4191670450604)
- SPAX Wood Screw, #9, 3-1/4 in, Torx Drive, 5 PK (4191670450804)
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK (45818208012743)
- SPAX Wood Screw, 5 in, Washer Head (4581820801275)
- SPAX CONST SCREW SS 1.5in. 1LB (4197000450404)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Square Drive, 6000 PK (0824DXF17DB)
- Spax Self-Tapping Screws