Shop All Wood Screws
Spax
Wood Screw, 5/16 in, 6 in, 5 PK
Mfr # 45818208015243
Zoro # G706871970
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spax
- MFR # 45818208015243
- Zoro # G706871970
- UPC # 712216024359
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
Structr Screw 5/16X5", 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 12 PK (34782)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, Steel 250 PK (FMFL312B-250)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 15 PK (30765)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 50 PK (Z0547-316)
- SPAX Wood Screw, 5/16 in, 4 in, 5 PK (45818208010043)
- SPAX CONSTR SCREW #10X3-1/2in. (4191020500904)
- SPAX CONST SCREW SS 1.5in. 1LB (4197000450404)
- SPAX Wood Screw, 8 in, Washer Head (4581820802035)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- SPAX TRIM SCREW 2in. WHITE 100PK (42418304005068)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- Spax Wood Screws