Shop All Wood Screws
Spax
Wood Screw, 5 in, Washer Head
Mfr # 4581820801275
Zoro # G801293516
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 5 in
- Head Type Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spax
- MFR # 4581820801275
- Zoro # G801293516
- UPC # 712216023062
- Country of Origin China
- Category Wood Screws
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Item | Wood Screw |
Description
Spax Powerlags 5 in. L Washer Head Construction Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (A0020160500TZ)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37020.050.0001)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK (50M100150J035)
- SPAX TRIM SCREW DBL WH 2-1/2in. (42418304006068)
- SPAX CONST SCREW YZ 5in. PK12 (45810207012743)
- SPAX Wood Screw, 5/16 in, 6 in, 5 PK (45818208015243)
- SPAX CONSTR SCREW #10X3-1/2in. (4191020500904)
- SPAX CONSTRUTN SCREW #8X1-1/4in. (42318704003268)
- SPAX Wood Screw, 6 in, Washer Head (4581820701525)
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK (45818208012743)
- Spax Wood Screws