Shop All Wood Screws
Spax
Wood Screw, 5 in, Round Head Hex Drive
Mfr # 4571820801275
Zoro # G501293472
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4571820801275
- Zoro # G501293472
- UPC # 712216023086
- Country of Origin China
- Category Wood Screws
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Hex |
Item | Wood Screw |
Description
Spax Powerlags 5 in. L Hex Washer Head Construction Screws 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U01062.037.0100)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0100)
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.981 in L, Rubber, 25 PK (347024/666)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 100 PK (07390)
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- SPAX CONSTRUTN SCREW #8X2in. (42318704005068)
- SPAX CNSTR SCREW #8X2-1/2in. MDF (4351010400604)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- SPAX Wood Screw, #9, 2-1/2 in, Torx Drive, 5 PK (4191670450604)
- SPAX Wood Screw, 5 in, Washer Head (4581820801275)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- Spax Self-Tapping Screws