Shop All Wood Screws
Spax
Wood Screw, 4 in, Washer Head
Mfr # 4581820701005
Zoro # G001293484
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4 in
- Head Type Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4581820701005
- Zoro # G001293484
- UPC # 712216019218
- Country of Origin China
- Category Wood Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Item | Wood Screw |
Description
Spax Powerlags 4 in. L Washer Head Construction Screws 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79411)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9121144)
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/4, PK25 (U07852.050.0075)
- SPAX CONST SCREW YZ 3.5in. PK12 (45810207009043)
- SPAX 10x2-1/2 Mp Fh Int Screw (4191020500604)
- SPAX Wood Screw, #14, 1-1/2 in, Steel Flat Head Torx Drive (4191670600404)
- SPAX Wood Screw, 5/16 in, 8 in, Torx Drive, 5 PK (45818208020343)
- SPAX CONSTRUTN SCREW #8X1-1/4in. (42318704003268)
- SPAX CONSTR SCREW #8X1-1/4in. (4281670400324)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Gold Flat Head Torx Drive, 1 PK (AP10X4-1)
- Spax Wood Screws