Shop All Wood Screws
Spax
Wood Screw, 3 in, Washer Head Torx Drive
Mfr # 4581820800765
Zoro # G201293697
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4581820800765
- Zoro # G201293697
- UPC # 712216016835
- Country of Origin China
- Category Wood Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Item | Wood Screw |
Description
Spax Powerlags 3 in. L T-40 Washer Head Construction Screws 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N04100.075.0475)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- ZORO SELECT Round Eye Nut, M10 Thread Size, 45 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.100.0001)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- SPAX Wood Screw, 4 in, Washer Head Torx Drive, 12 PK (45818208010043)
- SPAX Wood Screw, 6 in, Washer Head Torx Drive, 12 PK (45818208015243)
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK (45818208012743)
- SPAX CONSTR SCREW WFER #10X3in. (4281670500754)
- SPAX Wood Screw, 5 in, Washer Head (4581820801275)
- SPAX Wood Screw, 3-1/4 in, Galvanized Flat Head 83 PK (4191670450804)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- Spax Wood Screws