Shop All Wood Screws
Spax
Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK
Mfr # 4191670500904
Zoro # G905993008
original price:
$18.95
7% off
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Finish Galvanized
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spax
- MFR # 4191670500904
- Zoro # G905993008
- UPC # 712216022249
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Galvanized |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
A powerful galvanized exterior deck screw with proprietary HCR-X coating is the fastener of choice for contractors working with treated lumber. Featuring patented thread technology SPAX Multi-Purpose Construction Screws are engineered for use in multiple materials drive faster and ensure stronger connections than imported commodity screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain (ENS012)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (33146)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44550)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M01010.100.0055)
- SPAX Wood Screw, 2-1/2 in, Galvanized Flat Head 109 PK (4191670450604)
- SPAX Wood Screw, 3-1/4 in, Galvanized Flat Head 83 PK (4191670450804)
- SPAX MLTI-PRPS SCREW #8X1-1/4in. (4281010400302)
- SPAX Wood Screw, #9, 2-1/2 in, Torx Drive, 5 PK (4191670450604)
- SPAX Wood Screw, #14, 2-1/2 in, Steel Flat Head Torx Drive (4191670600604)
- SPAX Wood Screw, #9, 3-1/4 in, Torx Drive, 5 PK (4191670450804)
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain Steel Oval Head Phillips Drive, 10000 PK (05F10DPODP)
- Spax Wood Screws