Shop All Wood Screws
Spax
Wood Screw, 2-1/2 in, Galvanized Flat Head 109 PK
Mfr # 4191670450604
Zoro # G305993042
product price: $16.65
/pk 109, $0.15/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Finish Galvanized
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4191670450604
- Zoro # G305993042
- UPC # 712216022188
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Galvanized |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
A powerful galvanized exterior deck screw with proprietary HCR-X coating is the fastener of choice for contractors working with treated lumber. Featuring patented thread technology SPAX Multi-Purpose Construction Screws are engineered for use in multiple materials drive faster and ensure stronger connections than imported commodity screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33190.018.0068)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L (M55000.300.0180)
- SPAX Wood Screw, 3-1/4 in, Galvanized Flat Head 83 PK (4191670450804)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- SPAX CONSTRUTN SCREW #8X2-1/2in. (42318704006068)
- SPAX Wood Screw, #9, 3-1/4 in, Torx Drive, 5 PK (4191670450804)
- SPAX Wood Screw, 5 in, Washer Head (4581820701275)
- SPAX Wood Screw, #9, 2-1/2 in, Torx Drive, 5 PK (4191670450604)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- Spax Wood Screws