Shop All Wood Screws
Spax
Wood Screw, #14, 1-1/2 in, Steel Flat Head Torx Drive
Mfr # 4191670600404
Zoro # G005313065
product price: $15.45
/ea
Sold in multiples of 5 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #14
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4191670600404
- Zoro # G005313065
- UPC # 712216024038
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Item | Wood Screw |
Description
The SPAX Factor - for the craftsman that concentrates on the details we work for you. For the pro that puts quality first we help you create stronger connections enhance performance and improve results when your reputation is on the line. This high-performance wood screw is not your average screw. While it is designed for wood applications it is also functional for other materials like masonry drywall plastic and up to 24ga steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898220-PG)
- SUBURBAN BOLT AND SUPPLY M16 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L (A6010160030)
- BIG TIMBER WOOD SCREWS #9 3 in.L 5LBS (5YTX93)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- SPAX Wood Screw, #14, 2-1/2 in, Steel Flat Head Torx Drive (4191670600604)
- SPAX Wood Screw, 3-1/4 in, Galvanized Flat Head 83 PK (4191670450804)
- SPAX CONSTRUTN SCREW #8X1-1/4in. (42318704003268)
- SPAX CONSTRUTN SCREW #8X3-1/8in. (42318704003168)
- SPAX CONSTR SCREW #8X1-1/4in. (4281670400324)
- SPAX CONSTR SCREW #6X1-1/2in. (4101010350402)
- BIG TIMBER 1m 10x3-1/2 in. Brnze Screw (BTX10312)
- Spax Self-Tapping Screws