Shop All Wood Screws
Spax
Wood Screw, #10, 3-1/2 in, Torx Drive, 5 PK
Mfr # 4191670500904
Zoro # G506871972
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4191670500904
- Zoro # G506871972
- UPC # 712216022249
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Multi Scrw T20+ 9X3-1/4", 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- DAGGERZ Self-Drilling Screw, #12-14 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1210)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.025.3600)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 4 in, Steel, Plain Finish, 8 PK (60793)
- SPAX Wood Screw, #9, 3-1/4 in, Torx Drive, 5 PK (4191670450804)
- SPAX Wood Screw, #9, 2-1/2 in, Torx Drive, 5 PK (4191670450604)
- SPAX Wood Screw, 5/16 in, 8 in, Torx Drive, 5 PK (45818208020343)
- SPAX 10x2-1/2 Mp Fh Int Screw (4191020500604)
- SPAX TRIM SCREW 2in. WHITE 100PK (42418304005068)
- SPAX Wood Screw, 6 in, Washer Head Torx Drive, 12 PK (45818208015243)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Round Head Slotted Drive, 48 PK (62078)
- Spax Self-Tapping Screws