Shop All Lag Screws
This Product is Discontinued
Spax
Washer Head Lag Screw, Low carbon steel, Yellow Zinc 50 PK (Discontinued)
Mfr # 4581020801005
Zoro # G5091125
This Product is Discontinued
Key Features
- System of Measurement Inch
- Drive Size T40
- Material Low carbon steel
- Finish Yellow Zinc
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4581020801005
- Zoro # G5091125
- UPC # 712216019324
- Country of Origin United States
- Category Lag Screws
Dimensions
Drive Size | T40 |
Thread Size | 2.245 in |
Length | 4 in |
Size | 5/16 in |
Details
System of Measurement | Inch |
Material | Low carbon steel |
Finish | Yellow Zinc |
Thread Style | Coarse |
Item | Washer Head Lag Screw |
Grade | 5 |
Description
Washer Head Lag Screw, Material Low Carbon Steel, Drive Size T-40, Finish Yellow Zinc, Grade 5, Size 5/16 In., Length 4 In., Thread Style Coarse, Thread Size 2.245 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.