Shop All Deck Screws
Spax
Spax 5034888 6 in. PowerLags Washer Head Construction Screws; Pack of 50
Mfr # 5034888
Zoro # G004032257
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spax
- MFR # 5034888
- Zoro # G004032257
- UPC # 712216019270
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Description
Featuring patented thread technology, they require no pre-drilling and drive faster and easier than conventional lags and other structural lag screws.
Features- No required pre-drilling in wood be more efficient on the job by eliminating time consuming steps with self-drilling spax
- Patented thread serrations require up to 40% less driving torque to increase installation speed while helping prevent cracking in logs
- Built-on washer head designs eliminate the need and extra cost of a separate washer
- Fastener length stamp on the head provides convenient identification without measuring and aids on-site inspections
- T-star washer head offers a low-profile option for outstanding clamping force with improved aesthetics
- Faster & easier installation
- Pack of 50
- Length: 6 in.
- Head Type: Washer Head
- Driver Bit Included: Yes
- Self Drilling: Yes
- Material: Steel
- Indoor or Outdoor: Outdoor
- Grade: 5 Grade:
- Finish: High Corrosion Resistant
- Application: Wood
- Thread Type: Serrated
- Diameter: 0.25 in.
- Color: Green
- Drive Size: T-30
- Thread Length: 2.375 in.
- Head Height: 0.097 in.
- Head Outer Diameter: 0.697 in.
- Weight: 2.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53824)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.050.0016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.060.0014)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (03332-PWR)
- SPAX DECK SCREW#10X2-1/2in. 1LB (4191670500604)
- SPAX Deck Screw, 3-1/2 in, Carbon Steel, Flat Head, Torx Drive, 10 PK (4191670600902)
- SPAX Spax 5034886 4 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034886)
- SPAX Deck Screw, #14 x 1-1/2 in, Torx Drive, 5 PK (4191670600404)
- SPAX DECK SCREW #10X2-1/2in. 1LB (45705008401004)
- SPAX Deck Screw, #14 x 2 in, Flat Head, Torx Drive (4191670600504)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- Spax Deck Screws