Shop All Screwdriver Bit Sets
Spax
Spax 2015395 T20 x 2 in. T-Star Plus Driver Bit Steel; 2 per Pack - Pack of 10
Mfr # 2015395
Zoro # G604083468
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 2015395
- Zoro # G604083468
- UPC # 712216024465
- Country of Origin China
- Category Screwdriver Bit Sets
Description
Color coding precisely fits Spax screws and results in faster access. Achieves a better transmission of energy, longer service life, faster insertion and better fit.
Features- T20 x 2 in. T-Star Plus Driver Bit Steel
- 2 Per Pack
- Pack of 10
- Drive Type: T-Star Plus
- Size: T20
- Length: 2 in.
- Material: Steel
- Shank Type: Hex Shank
- Impact Rated Yes
- Shank Diameter: 0.25 in.
- Magnetic No
- Head Type: T-Star
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Plug Tap and 37/64" HSS 1/2" Shank Drill Bit (POU5/8-18)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW25)
- VERSADRIVE HMT Spiral Flute ImpactaTap 3/8 - 16 UNC (309020-0030)
- MILWAUKEE TOOL Driver Bit Set - 42PC (48-32-1554)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- SENCO Square 2 in. X 6.73 in. L Screwdriver Bit Steel 2 pc (EA0298)
- DIABLO Driver Bit Set Black Oxide 45 pc (DSC-S45)
- URREA Torx® bit set 15 Pc with adaptor (J230)
- BLACK & DECKER CombInation Set, 109 pcs. (BDA91109)
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- Spax Screwdrivers and Nutdrivers