Shop All Sheet Metal Screws
Spax
Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Flat Head
Mfr # 4101010350202
Zoro # G2695418
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4101010350202
- Zoro # G2695418
- UPC # 712216000902
- Country of Origin Germany
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
Patented flat head design featuring ribs on the underside of the head facilitates a clean flush or countersunk finish in wood and acts as a brake against metal hardware to prevent stripping out. For use with either a phillips or square drive bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 20 PK (1314000)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0125)
- VAST Spring Nut, M10-1.50, 25 PK (V200 M10-25)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Flat Head (4101010400322)
- SPAX Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flat Head (4101010400402)
- SPAX Sheet Metal Screw, #10 x 1 in, Zinc Plated Flat Head (4101010500252)
- SPAX Sheet Metal Screw, #6 x 1-1/4 in, Yellow Zinc Plated Flat Head (4101020350322)
- SPAX Sheet Metal Screw, #10 x 3/4 in, Pan Head (4111010500202)
- SPAX Sheet Metal Screw, #6 x 1 in, Zinc Plated Flat Head (4101010350252)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 30 PK (62442)
- Spax Self-Tapping Screws