Shop All Sheet Metal Screws
Spax
Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Flat Head
Mfr # 4101010350322
Zoro # G1764162
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4101010350322
- Zoro # G1764162
- UPC # 712216000926
- Country of Origin Germany
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
Patented flat head design featuring ribs on the underside of the head facilitates a clean flush or countersunk finish in wood and acts as a brake against metal hardware to prevent stripping out. For use with either a phillips or square drive bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37542)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 5 PK (FBHEXB58113P5)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 6 PK (63092)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, Pk100 (U08320.031.0150)
- SPAX Sheet Metal Screw, #10 x 1 in, Zinc Plated Flat Head (4101010500252)
- SPAX Sheet Metal Screw, #6 x 1 in, Zinc Plated Flat Head (4101010350252)
- SPAX Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Flat Head (4101010350202)
- SPAX Sheet Metal Screw, #6 x 1 in, Yellow Zinc Plated Flat Head (4101020350252)
- SPAX Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flat Head (4101010400402)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Flat Head (4101010400322)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (125473)
- Spax Sheet Metal Screws