Shop All Wood Screws
This Product is Discontinued
Spax
Multi-Material Screw, zinc Steel Flat Head Phillips/Square Drive, 35 PK (Discontinued)
Mfr # 4101010600603
Zoro # G3509633
This Product is Discontinued
Key Features
Flat Head
- System of Measurement Inch
- Drive Phillips/Square
- Driver Size #3
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4101010600603
- Zoro # G3509633
- Country of Origin United States
- Category Wood Screws
Dimensions
Driver Size | #3 |
Drive Size | #3 |
Length | 2 1/2 in |
Size | #14 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips/Square |
Material | Steel |
Finish | zinc |
Item | Multi-Material Screw |
Drive Type | Phillips/Square |
Thread Type | UNC |
Description
Multi-Material Screw, Finish Zinc, Material Steel, Drive Phillips/Square, Drive Size #3, System of Measurement Inch, Head Type Flat, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.