Shop All Lag Screws
Spax
Hex Head Lag Screw, 5/16 in, 3 in, Steel, zinc plated 50 PK
Mfr # 4571010800755
Zoro # G5091773
product price: $20.19
/pk 50, $0.40/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Screw Size 5/16"
- Fastener Length 3 in
- Drive Size 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4571010800755
- Zoro # G5091773
- UPC # 712216020030
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 3 in |
Drive Size | 7/16 in |
Size | 5/16 in |
Hex Size | 7/16 in |
Length | 3 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Coarse |
Item | Hex Head Lag Screw |
Grade | 5 |
Thread Type | Coarse |
Material Grade/Class | Grade 5 |
Grade | Grade 5 |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 5/16 In., Fastener Length 3 in, Thread Style Coarse, System of Measurement Inch, Drive Size 7/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33191.012.0046)
- ZORO SELECT Clevis Pin, Zinc, 0.375 x3/4 L, PK25 (WWG-CLPZ-186)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA37)
- SPAX PWR LAG WA 1/4 X 2 1/2IN HCR 50CT (4581820700635)
- SPAX LAG SCREW CS 1/4X3in. (45718207007543)
- SPAX PWR LAG WA 1/4 X 3 IN HCR 50CT (4581820700765)
- SPAX 5/16X3.5 250 Hxlag Screw (3571820800900)
- SPAX 5/16 X4 250 Hx Lag Screw (3571820801000)
- SPAX 4 in. PowerLags Washer Head Construction Screws, 50PK (SP8695)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0100)
- Spax Lag Screws