Shop All Deck Screws
Spax
Deck Screw, 3-1/2 in, Carbon Steel, Flat Head, Torx Drive, 10 PK
Mfr # 4191670600902
Zoro # G205265898
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Carbon Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4191670600902
- Zoro # G205265898
- UPC # 712216024090
- Country of Origin United States
- Category Deck Screws
Dimensions
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Carbon Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
The spax factor - for the craftsman that concentrates on the details we work for you. For the pro that puts qualify first we help you create stronger connections enhance performance and improve results when your reputation is on the line. This high performance wood screw is not your average screw. While it is designed for wood applications it is also functional for other materials like masonry drywall plastic and up to 24ga steel. Masonry and concrete do require pre-drilling. It is made with carbon steel and coated for durability to fasten strongly and securely. U.S made spax is your trusted partner for your fastening needs. Do it once Do it right with Spax.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 8 PK (932123)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.050.0400)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- SPAX Deck Screw, #14 x 2 in, Flat Head, Torx Drive (4191670600504)
- SPAX DECK SCREW #8X1-1/2in. 1LB (4191670400404)
- SPAX DECK SCREW #10X2-1/2in. 1LB (45705008401004)
- SPAX Spax 5034886 4 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034886)
- SPAX Spax 5034888 6 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034888)
- SPAX Deck Screw, #14 x 1-1/2 in, Torx Drive, 5 PK (4191670600404)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK (09330)
- Spax Deck Screws