Shop All Deck Screws
Spax
Deck Screw, #14 x 2 in, Flat Head, Torx Drive
Mfr # 4191670600504
Zoro # G301258558
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Fastener Length 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spax
- MFR # 4191670600504
- Zoro # G301258558
- UPC # 712216024052
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
Spax No. 14 X 2 in. L Star Flat Head Multi-Purpose Screws 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22080)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217195G)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 12 PK (732067-12)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Steel Body, 165 PK (410608-0)
- SPAX DECK SCREW #8X1-1/2in. 1LB (4191670400404)
- SPAX DECK SCREW #10X2-1/2in. 1LB (45705008401004)
- SPAX Spax 5034886 4 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034886)
- SPAX Deck Screw, 3-1/2 in, Carbon Steel, Flat Head, Torx Drive, 10 PK (4191670600902)
- SPAX Deck Screw, #14 x 1-1/2 in, Torx Drive, 5 PK (4191670600404)
- SPAX Spax 5034888 6 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034888)
- FASTENMASTER FastenMaster FMHLGM006-50 6 in. Headlok Screw; 50 Pack (129265)
- Spax Deck Screws