Shop All Solenoid Valves
Spartan Scientific
24VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 3827-B60-AA83B
Zoro # G8416913
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24VDC
- Orifice Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 3827-B60-AA83B
- Zoro # G8416913
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Orifice Dia. | 5/64" |
Overall Length | 1-3/32" |
Overall Width | 1-7/64" |
Pipe Size | 1/8" |
Overall Height | 2-7/16" |
Orifice Diameter | 3/32 in |
Nominal Pipe Size | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.17, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure H-104 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5939)
- KOHLER Archer 60" X 32" Drop-In Bath With Reversible Drain (1123-96)
- ALPINE INDUSTRIES Stainless Steel Hand Dryer Wall Guard (400-WALLG)
- CHICAGO FAUCET Key (3-024JKRCF)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA82B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC3B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA82B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC2B)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9227B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E80-AA83B)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/4 in Pipe Size (JB8214260CSA)
- Spartan Scientific Solenoid Valves