Shop All Solenoid Valves
Spartan Scientific
24VAC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 3685-020-9216B
Zoro # G7913981
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24VAC
- Orifice Dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 3685-020-9216B
- Zoro # G7913981
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Orifice Dia. | 1-1/8" |
Overall Length | 3" |
Overall Height | 4-19/32" |
Pipe Size | 3/4" |
Overall Width | 2-51/64" |
Orifice Diameter | 1 1/8 in |
Nominal Pipe Size | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 3/4 in, Orifice Diameter 1 1/8 in, Body Material PEI, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" Nom Pipe, Electro Galvanized Gold (200125)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (435040)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB2B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC2B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB3B)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9217B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 1/2 in Pipe Size (8215A090 CSA)
- Spartan Scientific Solenoid Valves