Shop All Solenoid Valves
Spartan Scientific
24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 3827-B80-AA86B
Zoro # G7958623
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24VAC
- Orifice Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 3827-B80-AA86B
- Zoro # G7958623
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Orifice Dia. | 1/8" |
Overall Width | 1-7/64" |
Pipe Size | 1/8" |
Overall Height | 2-7/16" |
Overall Length | 1-3/32" |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Nylon, Coefficient of Volume (Cv) 0.31, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 11)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-4)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300048008000)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- SPARTAN SCIENTIFIC 12V DC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9222B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA82B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC2B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB2B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB7B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- Spartan Scientific Solenoid Valves