Shop All Solenoid Valves
Spartan Scientific
24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # 6200-E70-AAC3B
Zoro # G8394084
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 6200-E70-AAC3B
- Zoro # G8394084
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Orifice Dia. | 13/64 in |
Pipe Size | 3/8" |
Overall Height | 3 13/64 in |
Overall Length | 1 13/16 in |
Overall Width | 1 15/32 in |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 3/16 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 3/16 in, Body Material Nylon, Coefficient of Volume (Cv) 0.61, Operating Pressure Differential Air/Inert Gas - Maximum 50 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Towel Bar Mounting Posts Old World Bronze (YB8000OWB)
- THRIFCO PLUMBING 4- 1/2 Inch OD, PVC Shower Grid, Snap in Mount (4401249)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-015)
- ELKAY O-Ring and Fitting Repair Kit, 1/4" Connection (98532C)
- SPARTAN SCIENTIFIC 120VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9237B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E80-AA83B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB2B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (SC8210G056)
- Spartan Scientific Valves