Shop All Solenoid Valves
Spartan Scientific
24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 3827-E80-AA83B
Zoro # G7889752
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 3827-E80-AA83B
- Zoro # G7889752
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Orifice Dia. | 1/8 in |
Overall Width | 1 7/64 in |
Pipe Size | 1/8" |
Overall Height | 2 7/16 in |
Overall Length | 1 3/32 in |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Nylon, Coefficient of Volume (Cv) 0.31, Operating Pressure Differential Air/Inert Gas - Maximum 60 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 1/2" Tube Size, Black (ZUSA-TF-PTC-1033)
- NANTUCKET SINKS 30 Inch Reversible Wequassett Farmhouse Sink (WHFCDL30)
- RINNAI I-Series Solo Prim Sec Heating Kit (807000213)
- LEGEND VALVE 3/4" SS304 TEE (404-104)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9217B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB2B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB3B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC3B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-020-9227B)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- Spartan Scientific Valves