Shop All Solenoid Valves
Spartan Scientific
24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 6200-E60-AAB3B
Zoro # G8298412
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 6200-E60-AAB3B
- Zoro # G8298412
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 5/32 in |
Overall Width | 1 15/32 in |
Overall Length | 1 13/16 in |
Pipe Size | 1/4" |
Overall Height | 3 13/64 in |
Orifice Diameter | 5/32 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 80 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- KOHLER 1277179 Wall Jamb Cover 58.165 (1380604-01-BL)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA82B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC2B)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-020-9217B)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA82B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-020-9227B)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8221G009)
- Spartan Scientific Valves