Shop All Solenoid Valves
Spartan Scientific
24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 6200-B70-AAB3B
Zoro # G8055187
original price:
$55.59
26% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 6200-B70-AAB3B
- Zoro # G8055187
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 13/64 in |
Overall Width | 1 15/32 in |
Pipe Size | 1/4" |
Overall Length | 1 13/16 in |
Overall Height | 3 13/64 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 3/16 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 3/16 in, Body Material Nylon, Coefficient of Volume (Cv) 0.61, Operating Pressure Differential Air/Inert Gas - Maximum 80 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/4 X 3 IN (461004)
- KOHLER Bellera Single-Handle Semi-Professional Kitchen Sink Faucet (29106-2BZ)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10 (14FSX-6)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB7B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9217B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB2B)
- SPARTAN SCIENTIFIC 120VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9237B)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (008037)
- Spartan Scientific Valves