Shop All Solenoid Valves
Spartan Scientific
24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 3585-020-9233B
Zoro # G8007921
original price:
$94.88
20% off
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 3585-020-9233B
- Zoro # G8007921
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 1/2 in |
Overall Height | 3 7/32 in |
Overall Width | 1 19/32 in |
Pipe Size | 1/2" |
Overall Length | 2 23/32 in |
Orifice Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Nylon, Coefficient of Volume (Cv) 2.45, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Outlet 2X4 Assembly In Wall Tank System (THU343)
- ZORO SELECT Shower Arm Flange, 2-3/4" L, Chrome Finish (15041)
- NO-BURST SUPPLY LINE 3/8""CX7/8""B (B1T06)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90222)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9233B)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC2B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E70-AAB2B)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9217B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC2B)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (JB8214235CSA)
- Spartan Scientific Valves