Shop All Solenoid Valves
Spartan Scientific
12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 3827-E60-AA82B
Zoro # G8075051
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 12VDC
- Orifice Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 3827-E60-AA82B
- Zoro # G8075051
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Orifice Dia. | 5/64" |
Overall Width | 1-7/64" |
Overall Height | 2-7/16" |
Overall Length | 1-3/32" |
Pipe Size | 1/8" |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 3/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.17, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ4)
- ELKAY Drain Fitting 304 SS (LK8)
- KOHLER Statement 1F Iconic Handshower Matte Black (26286-BL)
- ANVIL 3" Flanged x Flanged x Flanged Cast Iron Tee Class 125 (0306027806)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9233B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G401)
- Spartan Scientific Solenoid Valves