Shop All Solenoid Valves
Spartan Scientific
12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 3585-020-9232B
Zoro # G8188214
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 12VDC
- Orifice Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 3585-020-9232B
- Zoro # G8188214
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 1/2" |
Overall Width | 1-19/32" |
Overall Height | 3-7/32" |
Pipe Size | 1/2" |
Overall Length | 2-23/32" |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Nylon, Coefficient of Volume (Cv) 2.45, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- DANCO 2K-2H Hot Stem & 2K-2C Cold Stem Brass Faucet Repair Kit (39674E)
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- ZORO SELECT 1/2" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK3)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-020-9227B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB2B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E80-AA83B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA82B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2" Pipe Size (K3A782V)
- Spartan Scientific Valves