Shop All Solenoid Valves
Spartan Scientific
12V DC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 3685-030-9212B
Zoro # G8038064
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
- Orifice Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 3685-030-9212B
- Zoro # G8038064
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Orifice Dia. | 1 1/8 in |
Overall Length | 3 in |
Overall Width | 2 51/64 in |
Pipe Size | 3/4" |
Overall Height | 4 19/32 in |
Nominal Pipe Size | 3/4 in |
Orifice Diameter | 1 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 3/4 in, Orifice Diameter 1 1/8 in, Body Material PEI, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.0 gpf Exposed Urinal Valve (Z6003-WS1-YB-YC)
- ZORO SELECT 1" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (465-040X)
- NEOPERL 1.5 gpm Laminar Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501305)
- MOEN Lounge 24" Towel Bar Brushed Nickel (DN7724BN)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA82B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB3B)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA82B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC3B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-020-9227B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB7B)
- SIEMENS E.P. 24V. 3-WAY VALVE (265-1021)
- Spartan Scientific Valves