Shop All Solenoid Valves
Spartan Scientific
120VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 6200-B70-AAB7B
Zoro # G8329352
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 6200-B70-AAB7B
- Zoro # G8329352
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 13/64" |
Overall Height | 3-13/64" |
Overall Width | 1-15/32" |
Overall Length | 1-13/16" |
Pipe Size | 1/4" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 3/16 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 3/16 in, Body Material Nylon, Coefficient of Volume (Cv) 0.61, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 1x16 (793PV4)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNC01)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA82B)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9233B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB2B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- REDHAT Electronically enhanced (8210P034 24-120)
- Spartan Scientific Solenoid Valves