Shop All Solenoid Valves
Spartan Scientific
120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # 3685-020-9227B
Zoro # G8182264
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 3685-020-9227B
- Zoro # G8182264
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Orifice Dia. | 1 1/8 in |
Overall Height | 4 19/32 in |
Overall Length | 3 in |
Pipe Size | 1" |
Overall Width | 2 51/64 in |
Nominal Pipe Size | 1 in |
Orifice Diameter | 1 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 1 in, Orifice Diameter 1 1/8 in, Body Material PEI, Coefficient of Volume (Cv) 14, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Female, 1", Press X FIP, PK5 (9025250PC)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 3/4" (77397)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC2B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC3B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-020-9227B)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9233B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- Spartan Scientific Valves