Shop All Solenoid Valves
Spartan Scientific
120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # 6200-E60-AAC7B
Zoro # G7971266
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 6200-E60-AAC7B
- Zoro # G7971266
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Orifice Dia. | 5/32 in |
Overall Length | 1 13/16 in |
Pipe Size | 3/8" |
Overall Height | 3 13/64 in |
Overall Width | 1 15/32 in |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 5/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 80 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- LEGEND VALVE 3/4" T-1009 NO LEAD BALL VLV (101-644NL)
- CROSS MFG SCV Control Valve (103980)
- ROSS CONTROLS 27 Series, 3/2 Single Solenoid Controlled, Spring Return, Normally Closed, (2773B4011Z)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC3B)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9227B)
- SPARTAN SCIENTIFIC 24VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9213B)
- ASCO Red-Hat Wog 120V-Ac 3/4In Npt Solenoid Valve (8211B35)
- Spartan Scientific Solenoid Valves