Shop All Solenoid Valves
Spartan Scientific
120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 3827-B80-AA87B
Zoro # G7934087
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 3827-B80-AA87B
- Zoro # G7934087
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Orifice Dia. | 1/8 in |
Overall Height | 2 7/16 in |
Pipe Size | 1/8" |
Overall Width | 1 7/64 in |
Overall Length | 1 3/32 in |
Orifice Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Nylon, Coefficient of Volume (Cv) 0.31, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- MOEN Doux Hand Towel Bar (YB0286BN)
- ANVIL 3/4" x 1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362202400)
- FLEX-DRAIN Flex-Drain Perf 8' (54022)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB3B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC3B)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9227B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- SPARTAN SCIENTIFIC 12V DC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9222B)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R172 100-240)
- Spartan Scientific Solenoid Valves