Shop All Solenoid Valves
Spartan Scientific
120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 6200-E60-AAB7B
Zoro # G8208051
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Scientific
- MFR # 6200-E60-AAB7B
- Zoro # G8208051
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 5/32 in |
Overall Width | 1 15/32 in |
Pipe Size | 1/4" |
Overall Height | 3 13/64 in |
Overall Length | 1 13/16 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 5/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD4)
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA82B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC3B)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- SPARTAN SCIENTIFIC 24VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9213B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- Spartan Scientific Solenoid Valves