Shop All Solenoid Valves
Spartan Scientific
120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 6200-B60-AAB7B
Zoro # G8161343
original price:
$49.65
18% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Scientific
- MFR # 6200-B60-AAB7B
- Zoro # G8161343
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 5/32 in |
Overall Height | 3 13/64 in |
Overall Width | 1 15/32 in |
Overall Length | 1 13/16 in |
Pipe Size | 1/4" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 5/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Water Pik 4515557 2.5 GPM 4 Settings Showerhead (4515557)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- ITT Diaphragm 1" EPDM (NIT-25-RX-E-1-S)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB3B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC2B)
- SPARTAN SCIENTIFIC 120VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9237B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB2B)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- SPARTAN SCIENTIFIC 24VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9213B)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPDG4)
- Spartan Scientific Solenoid Valves