Shop All Automotive Wires & Cables
Spartan Power
Single Black 1 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals
Mfr # SINGLEBLACK2/0AWG1FT38
Zoro # G7745885
product price: $16.77
/ea
$16.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Power
- MFR # SINGLEBLACK2/0AWG1FT38
- Zoro # G7745885
- UPC # 850003579955
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Cut To Length, Ready To Use, Heavy Duty Battery Cables Spartan Power uses battery cables that are UL 1232/1284/1338/1346/10269 approved, ROHS compliant, VW-1 & moisture resistant and rated for up to 1000V. We assemble 4 AWG, 2 AWG, 1/0 AWG, & 4/0 AWG battery cables in Reno, Nevada which are not only great for use with our DC to AC power inverters, but they can also be used for RV, motorhomes, travel trailers, campers, fleet trucks, boats and other vehicle wiring applications, grounding cables, golf cart wiring, solar and many other on or off-grid applications where pure copper is recommended. All Spartan Power battery cables come with a Lifetime Crimp Warranty: if your crimp ever experiences an issue, you can send it back for a repair, free of charge for life! Our battery cables come with either 5/16′′ or 3/8′′ ring terminals depending on the battery cable size. These cable sets have Adhesive Lined Irradiated Polyolefin (PO) heat shrink, which is exceptionally resistant to water, fungus, and UV light. It is our belief that we have the best 4, 2, 1/0 and 4/0 AWG battery cables that are on the market today. Try a set and see the difference today! All Spartan Power battery cables come with a Lifetime Crimp Warranty. Cable Features: Made in the USA Polyvinyl-chloride (PVC) insulation 90°C MTW – UL & CSA 105°C Voltage rating: Up to 1000 volts UL 10269 VW-1 & moisture resistant ROHS Compliant UL 1232/1284/1338/10269 Approved Ring Terminal Features: tinned copper for corrosion protection Heat Shrink Features: Shrink ratio: Approximately 3 to 1 at +90°C Operational temp. range: -55°C to +135°C Dielectric strength: 500 V/mil (197 kV/cm) Volume resistivity: 1014 ohm-cm Tensile strength: 1500 psi (141 kg/cm2) Specifications: AMS-DTL-23053/5, CL 1 and CL 3; UL 224, VW-1; CSA 198, OFT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Frame Strap, 4 in., Pair (20016GA)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- KYB Excel-G Strut, 235035 (235035)
- WHALE MARINE Whale Babyfoot Manual Galley Foot Operated Pump (GP4618)
- SPARTAN POWER 1 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT4CBL56)
- SPARTAN POWER Single Black 10 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK4/0AWG10FT56)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- SPARTAN POWER Single Red 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4/0AWG4FT56)
- SPARTAN POWER Single Red 1 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED0AWG1FT56)
- SPARTAN POWER Single Red 3 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLERED0AWG3FT38)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 50' (WUL3/0BK-50)
- Spartan Power Automotive Electrical