Shop All HVAC Installation Accessories
Spartan Pan
ABS Furnace Pan, High Durability, HVAC, 34 in.x79 in.
Mfr # 96349
Zoro # G711190127
Sold in multiples of 10 for $13,309.90
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$13,309.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan Pan
- MFR # 96349
- Zoro # G711190127
- UPC # 21449963497
- Country of Origin United States
- Category HVAC Installation Accessories
Description
Spartan ABS secondary drain pans are engineered with superior one piece structural strength to produce a robust drain pan with rolled edges and no seams. Spartan ABS furnace Series secondary drain pans are specifically designed for the unique clearance needs of furnace installations and piping requirements. The secondary drain pans are general purpose for both furnace and air handler installations. Easy to install and maintain due to built in risers, eliminating the need for extra drain pan accessories. Spartan furnace pans provide high temperature durability. The drain pan is crack, split, leak, and rust resistant. Strong furnace pans provide reliability and cost savings. Spartan ABS furnace pans; drip pan is made of economical ABS material; non-hangable. Used for furnace condensation containment. Compatable with various condensate switches offered by RectorSeal. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2A_6)
- TSURUMI Priming Plug O-Ring (200-500-110)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00002)
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16251.POLY 6PK)
- MRCOOL FlaretoWeld (WF-38)
- FIELD CONTROLS Draft Control, 28.3 Nominal Capcty, Silver (6"RC/BT)
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red (T-418)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- SUPCO Access Fitting, SF5578 (SF5578)
- SPACEPAK Common parts kit (AC-IKLT-2)
- MASTERCOOL $CRIMPER KIT HOSE A/C BASIC (ME71550)
- Spartan Pan HVAC Installation Accessories