Shop All Felt Bobs
Spartan
Felt Bob, Med, MS-1, 3/8x3/4 L
Mfr # 6FGE7
Zoro # G0542622
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cone
- Density Medium
- Head Dia. 3/8 in
- Head Length 3/4 in
- Series MS-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Shank Dia. | 1/8 in |
Details
Shape | Cone |
Density | Medium |
Series | MS-1 |
Max. RPM | 35,000 RPM |
Item | Mounted Felt Bob |
Bob Material | Felt |
Bob Shape | Cone |
Operating Speed - Maximum | 35,000 RPM |
Number of Pieces | 1 |
Description
Mounted Felt Bob, Bob Shape Cone, Head Dia. 3/8 in, Head Length 3/4 in, Shank Dia. 1/8 in, Bob Material Felt, Density Grade Medium, Operating Speed - Maximum 35,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- UNEEDA Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #120 (P-103669)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Fine/Medium, Dual Angle (00941)
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- PFERD Felt Point Cylindr. - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48522)
- PFERD Felt Point Cylindr. - 9/16" x 3/4" - 1/4" Shank, Medium Grade (48524)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- PFERD Felt Point Conical Pointed - 9/16" x 1-1/4" - 1/4" Shank, Medium Grade (48575)
- PFERD Felt Point Radius Cylinder - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48634)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- Spartan Felt Bobs