Shop All Thermostatic Expansion Valves
Spartan Chemical
Electric Valve Actuator, 24V, 0 to 10V DC
Mfr # ME-4840B
Zoro # G808665132
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan Chemical
- MFR # ME-4840B
- Zoro # G808665132
- Country of Origin Canada
- Category Thermostatic Expansion Valves
Details
Item | Electric Valve Actuator |
NEMA Rating | Not Rated |
Description
Electric Valve Actuator, NEMA Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Power Cord (001-907-12)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 24 (3HHD8)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- OPEN HEARTH GRATE FIREPLACE 27"" CAST (15427N)
- PARKER Valve, Expansion (N2JW)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-ZX200)
- HONEYWELL V2040Asl20 Thermostatic Valve (V2040ASL20)
- RHEEM Expansion Valve Kit (PD619067)
- YORK TXV, 3/8" x 5/8", O.D.F., 6 tons (S1-025-45301-000)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- HONEYWELL Am-1-025Rp Replacement (AM-1-025RP)
- Spartan Chemical AC & Refrigeration Valves