Shop All Solenoid Valves
Spartan
24VDC Solenoid Valve, Normally Closed
Mfr # 3923-04-A243
Zoro # G8085065
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 24VDC
- Orifice Dia. 1.5mm
- Valve Configuration Normally Closed
- Body Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan
- MFR # 3923-04-A243
- Zoro # G8085065
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1.5mm |
Pipe Size | 1/8" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 24VDC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material | Glass Filled Nylon |
Description
Solenoid Valve,1/8 In.,24VDC,4 Station
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" Polypropylene Part C (3E07CPP)
- WHEELER-REX 275921 3/8in Ball Valve (275921-REX)
- KEENEY MFG 1.5-in or 1.25-in x 1.5-in Plastic P-Trap, Contractor 5-Pack (400WRUK-5)
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector (6-8 GBU-SS)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G184)
- Spartan Solenoid Valves