Shop All Solenoid Valves
Spartan
24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed
Mfr # 3923-04-A213
Zoro # G8084749
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 24VDC
- Orifice Dia. 1.5mm
- Valve Configuration Normally Closed
- Body Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan
- MFR # 3923-04-A213
- Zoro # G8084749
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1.5mm |
Pipe Size | 1/8" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 24VDC |
Item | Solenoid Valve,1/8",24 VDC,1 Station |
Valve Configuration | Normally Closed |
Body Material | Glass Filled Nylon |
Description
Solenoid Valve,1/8 In.,24 VDC,1 Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit For 3002704-Cp Flushvalve (1060410-CP)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (90025)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in.L (04PL-CA11-0120-11B-11B)
- KISSLER Supply Line, 15 in. L, 3/4 in. Stop Intel (88-5110)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- Spartan Solenoid Valves