Shop All Solenoid Valves
Spartan
24VDC Media Separated Solenoid Valve, Normally Closed
Mfr # 4D85-010-8233A
Zoro # G8085196
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 24VDC
- Valve Configuration Normally Closed
- Body Material Glass Filled Nylon
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan
- MFR # 4D85-010-8233A
- Zoro # G8085196
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size | 1/2" |
Overall Width | 2 3/4 in |
Overall Height | 3 3/4 in |
Details
Valve Design | 2-Way/2-Position |
Voltage | 24VDC |
Item | Media Separated Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material | Glass Filled Nylon |
Description
Media Separated Solenoid,1/2 In.,24VDC, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit Assy (1151678-VS)
- ZORO SELECT PVC Wye, Hub, 6 in x 6 in x 4 in Pipe Size (06137)
- KOHLER Persona Vacuum Breaker, 1/2" X 1/2" (9660-BN)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/8" Pipe Size (706216-06)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008609)
- Spartan Valves